Zoro Homepage

Safety Sign, Personal Protection, 14" H, 466K37

  • Mfr # 466K37

  • Zoro # G5273228


product price: $20.39
/ea

Key Features

Header
No Header
Legend
This Is A Safety Helmet Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466K37
Zoro #
G5273228
UPC #
00194484009489
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
No Header
Legend
This Is A Safety Helmet Area
Sign Shape
Vertical Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Legend Color
Blue, White
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
Yes
Average Outdoor Durability
3 yr
Legend Pictogram ID
PPEQ-809
Sign Mounting Location
Wall
Sign Header
No Header
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-30 Degrees F
Metal Detectable
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Sign Legend
Hard Hats Required When This Equipment Is Operating
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Sign Format
Other Format
Mirror Print
No
State Specific Sign
No
Adhesive Type
Acrylic
Maximum Service Temperature
175 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Material Properties
Flexible
Chemical Resistant
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Legend Pictogram Description
Head Protection
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Minimum Application Temperature
-30 Degrees F
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hard Hats Required When This Equipment Is Operating, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.