Zoro Homepage

Safety Sign, Personal Protection, 24" H, 466K23

  • Mfr # 466K23

  • Zoro # G5867467


product price: $69.39
/ea

Key Features

Header
No Header
Legend
Hard Hat Required Beyond This Point
Height
24 in
Sign Shape
Octagon
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466K23
Zoro #
G5867467
UPC #
00194484203566
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Hard Hat Required Beyond This Point
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Double-Sided
No
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red, White
Includes Mounting Hardware
No
Sign Legend Background Color
Red, White
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header
No Header
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Sign Format
Other Format
State Specific Sign
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Sign Legend
Stop Hard Hat Required Beyond This Point
Glow In The Dark
No
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Write on Surface
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Hard Hat Required Beyond This Point, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.