Zoro Homepage

Safety Sign, Personal Protection, 24" H, 466L89

  • Mfr # 466L89

  • Zoro # G5812121


product price: $36.09
/ea

Key Features

Header
Danger
Legend
Hard Hat Area
Height
24 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466L89
Zoro #
G5812121
UPC #
00194484204204
Country of Origin
United States

Dimensions

Width
36 in
Height
24 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Hard Hat Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black, Red, White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Background Color
White
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Danger
Metal Detectable
No
Corrosion Resistant
Yes
Sign Header Text Color
White
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Sign Legend
Hard Hat Area
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Sign Legend Style
Text
Includes Mounting Hardware
No
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.