Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, Personal Protection, 24" H, 466M96

  • Mfr # 466M96

  • Zoro # G5809933


product price: $37.15
/ea

Key Features

Header
Danger
Legend
Hard Hats Must Be Worn In This Area
Width
36 in
Height
24 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466M96
Zoro #
G5809933
UPC #
00194484204624
Country of Origin
United States

Dimensions

Width
36 in
Height
24 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Hard Hats Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Sign Legend Text Color
Black
Write on Surface
No
Mounting Pattern
4 Corner
State Specific Sign
No
Anti-Slip Surface
No
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Header
Danger
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
Sign Legend
Hard Hats Must Be Worn In This Area
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.