Zoro Homepage

Safety Sign, Personal Protection, 5" H, 465W07

  • Mfr # 465W07

  • Zoro # G5562562


product price: $11.39
/ea
Sold in multiples of 2 for $22.78

Key Features

Header
Danger
Legend
Safety Shoes Required
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465W07
Zoro #
G5562562
UPC #
00194484058371
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Safety Shoes Required
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Header Legend Color
White
Header Background Color
Black, Red
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 149 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
White
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Graffiti Resistant
No
Sign Legend
Safety Shoes Required.
Minimum Application Temperature
-50 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-50 Degrees F
Average Outdoor Durability
3 yr
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Glow In The Dark
Yes
Protective Coating
No Protective Coating
Sign Header Background Color
Red
Outdoor Life Expectancy
3 yr
Sign Header
Danger
Sign Mounting Location
Wall
Maximum Service Temperature
190 Degrees F
Chemical Resistant
No
Anti-Slip Surface
No
Corrosion Resistant
No
State Specific Sign
No
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Shoes Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.