Safety Sign, Personal Protection, 5" H, 466M53

  • Mfr # 466M53

  • Zoro # G5173959


product price:  $6.89
/ea

Key Features

Header
Danger
Legend
Hard Hat Required
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
466M53
Zoro #
G5173959
UPC #
00194484009991
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
Danger
Legend
Hard Hat Required
Sign Shape
Horizontal Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Legend Color
Black
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Style
Symbol and Text
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Average Outdoor Durability
3 yr
Anti-Slip Surface
No
Metal Detectable
No
Chemical Resistant
No
Sign Header Text Color
White
Includes Mounting Hardware
No
Minimum Application Temperature
-30 Degrees F
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
175 Degrees F
Mirror Print
No
Graffiti Resistant
No
Sign Legend
Hard Hat Required
Mounting Pattern
No Mounting Holes
Glow In The Dark
Yes
Corrosion Resistant
No
ANSI 969 Compliant
No
Write on Surface
No
Adhesive Style
Permanent
State Specific Sign
No
Sign Header Background Color
Red
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Minimum Service Temperature
-30 Degrees F
Material Properties
Flexible
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hat Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.