Zoro Homepage

Safety Sign, Personal Protection, 5" H, 466M55

  • Mfr # 466M55

  • Zoro # G5583851


product price: $11.09
/ea
Sold in multiples of 2 for $22.18

Key Features

Header
Danger
Legend
Hard Hat Required
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466M55
Zoro #
G5583851
UPC #
00194484145576
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Hard Hat Required
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Operating Temp. Range
-20 Degrees to 149 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Minimum Service Temperature
-50 Degrees F
Sign Header Style
Symbol and Text
Corrosion Resistant
No
Metal Detectable
No
Minimum Application Temperature
-50 Degrees F
Average Outdoor Durability
3 yr
Sign Legend
Hard Hat Required
Chemical Resistant
No
Sign Header Background Color
Red
Write on Surface
No
Sign Header
Danger
Glow In The Dark
Yes
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Anti-Slip Surface
No
Outdoor Life Expectancy
3 yr
State Specific Sign
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
190 Degrees F
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Legend Background Color
White
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hat Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.