Zoro Homepage

Safety Sign, Personal Protection, 5" H, 466M58

  • Mfr # 466M58

  • Zoro # G5839010


product price: $5.69
/ea
Sold in multiples of 3 for $17.07

Key Features

Header
Danger
Legend
Hard Hat Required
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466M58
Zoro #
G5839010
UPC #
00194484204457
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hat Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.