Zoro Homepage

Safety Sign, Personal Protection, 7" H, 465U60

  • Mfr # 465U60

  • Zoro # G5562300


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Caution/Precaucion
Legend
Gloves Required/Uso Obligatorio De Guantes
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465U60
Zoro #
G5562300
UPC #
00194484057114
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Gloves Required/Uso Obligatorio De Guantes
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.138(a)
Header Background Color
Yellow
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Yellow
Sign Header
Caution/Precaucion
Number of Printed Sides
1
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Legend Background Color
White
Anti-Slip Surface
No
Mirror Print
No
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Sign Format
ANSI/OSHA Format
Write on Surface
No
Header Pictogram ID
PPIC-55
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.138(a)
Minimum Service Temperature
-90 Degrees F
Legend Pictogram Description
Gloves
Graffiti Resistant
Yes
Sign Legend
Gloves Required./Uso Obligatorio De Quantes.
Sign Header Style
Symbol and Text
Legend Pictogram ID
PPEQ-945
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Gloves Required./Uso Obligatorio De Quantes., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.