Zoro Homepage

Safety Sign, Personal Protection, 7" H, 465U62

  • Mfr # 465U62

  • Zoro # G5581709


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution/Precaucion
Legend
Gloves Required/Uso Obligatorio De Guantes
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465U62
Zoro #
G5581709
UPC #
00194484057138
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Gloves Required/Uso Obligatorio De Guantes
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.138(a)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Caution/Precaucion
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Black
Material Properties
Flexible
Header Pictogram ID
PPIC-55
Graffiti Resistant
No
ANSI 969 Compliant
No
Sign Legend
Gloves Required./Uso Obligatorio De Quantes.
Number of Printed Sides
1
Sign Legend Background Color
White
Metal Detectable
No
Sign Header Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.138(a)
Anti-Slip Surface
No
Legend Pictogram ID
PPEQ-945
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Mirror Print
No
Corrosion Resistant
No
State Specific Sign
No
Legend Pictogram Description
Gloves
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Gloves Required./Uso Obligatorio De Quantes., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.