Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, Personal Protection, 7" H

  • Mfr # 465V58

  • Zoro # G5635791


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Precaucion
Legend
Se Requieren Botas De Seguridad
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465V58
Zoro #
G5635791
UPC #
00194484057947
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Precaucion
Legend
Se Requieren Botas De Seguridad
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Graffiti Resistant
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Mirror Print
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Sign Legend
Se Requieren Botas De Seguridad
Sign Header Background Color
Black
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
State Specific Sign
No
Sign Header Text Color
Yellow
Chemical Resistant
No
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Sign Header
Precaucion
Protective Coating
No Protective Coating
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Se Requieren Botas De Seguridad, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.