Zoro Homepage

Safety Sign, Personal Protection, 7" H, 465V63

  • Mfr # 465V63

  • Zoro # G5601817


product price: $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Header
Danger
Legend
Safety Gloves Required
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Glow Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465V63
Zoro #
G5601817
UPC #
00194484057985
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
Danger
Legend
Safety Gloves Required
Sign Shape
Vertical Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header Background Color
Black, Red
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Mirror Print
No
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Sign Header
Danger
Minimum Application Temperature
-30 Degrees F
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Glow In The Dark
Yes
Write on Surface
No
Anti-Slip Surface
No
State Specific Sign
No
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend
Safety Gloves Required.
Adhesive Type
Acrylic
Minimum Service Temperature
-30 Degrees F
Maximum Service Temperature
175 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Average Outdoor Durability
3 yr
Sign Header Style
Symbol and Text
Graffiti Resistant
No
Chemical Resistant
No
Number of Printed Sides
1
Sign Legend Background Color
White
Corrosion Resistant
No
Sign Header Background Color
Red
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Gloves Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.