Zoro Homepage

Safety Sign, Personal Protection, 7" H, 465W05

  • Mfr # 465W05

  • Zoro # G5644550


product price: $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Header
Danger
Legend
Safety Shoes Required
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Glow Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465W05
Zoro #
G5644550
UPC #
00194484058357
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
Danger
Legend
Safety Shoes Required
Sign Shape
Vertical Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header Background Color
Black, Red
Header Legend Color
White
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Danger
State Specific Sign
No
Sign Header Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
Yes
Minimum Application Temperature
-30 Degrees F
Metal Detectable
No
Sign Header Background Color
Red
Chemical Resistant
No
Adhesive Style
Permanent
Sign Legend
Safety Shoes Required.
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
3 yr
Anti-Slip Surface
No
Mirror Print
No
Maximum Service Temperature
175 Degrees F
Sign Legend Background Color
White
Sign Header Text Color
White
Write on Surface
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Minimum Service Temperature
-30 Degrees F
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Shoes Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.