Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, Personal Protection, 7" H, 466M54

  • Mfr # 466M54

  • Zoro # G5833952


product price: $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Header
Danger
Legend
Hard Hat Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466M54
Zoro #
G5833952
UPC #
00194484204433
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
Danger
Legend
Hard Hat Required
Sign Shape
Vertical Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
3 yr
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Minimum Service Temperature
-30 Degrees F
Protective Coating
No Protective Coating
Minimum Application Temperature
-30 Degrees F
Sign Header Text Color
White
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Metal Detectable
No
Chemical Resistant
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Sign Header Background Color
Red
Indoor/Outdoor Usage
Indoor Only
Sign Format
ANSI/OSHA Format
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Glow In The Dark
Yes
Anti-Slip Surface
No
Graffiti Resistant
No
Number of Printed Sides
1
Mirror Print
No
Sign Legend
Hard Hat Required
Corrosion Resistant
No
Maximum Service Temperature
175 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hat Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.