Zoro Homepage

Safety Sign, Personal Protection, 7" H, 466M92

  • Mfr # 466M92

  • Zoro # G5871472


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger/Peligro
Legend
Hard Hats Required In This Area/Es Obligatorio El Uso De Casco Protector En Esta Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466M92
Zoro #
G5871472
UPC #
00194484204617
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Hard Hats Required In This Area/Es Obligatorio El Uso De Casco Protector En Esta Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black, Red, White
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
ANSI 969 Compliant
No
Legend Pictogram ID
PPEQ-910
Sign Header Text Color
White
Sign Header
Danger/Peligro
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Write on Surface
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Sign Legend
Hard Hats Required In This Area/Es Obligatorio El Uso De Casco Protector En Esta Area
Protective Coating
Clear Liquid Laminate
Legend Pictogram Description
Head Protection
Sign Header Style
Text
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Mirror Print
No
Material Properties
Rigid
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hard Hats Required In This Area/Es Obligatorio El Uso De Casco Protector En Esta Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.