Safety Sign, PETG, 9 in W, 12 in H, FIRE DOOR, Red

  • Mfr # 480X15

  • Zoro # G5891389


product price:  $30.49
/ea

Key Features

Sign Material
PETG
Legend
FIRE DOOR
Width
9 in
Thickness
0.07 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480X15
Zoro #
G5891389
UPC #
00194484247379
Country of Origin
United States

Dimensions

Width
9 in
Thickness
0.07 in
Height
12 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
PETG
Legend
FIRE DOOR
Sign Mounting Style
Mounting Holes
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4), PSPA Class A, B
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Header
No Header
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
0 Degrees to 150 Degrees F
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Application
Indoor/Outdoor
Metal Detectable
No
Corrosion Resistant
No
Mounting Pattern
2 Flange
Sign Legend Style
Symbol and Text
State Specific Sign
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Header
No Header
Mirror Print
No
Number of Printed Sides
2
Minimum Application Temperature
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Red
Chemical Resistant
No
Protective Coating
No Protective Coating
Minimum Service Temperature
0 Degrees F
Maximum Service Temperature
150 Degrees F
Glow In The Dark
Yes
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Sign Legend
Fire Door
ANSI 969 Compliant
No
Sign Format
Other Format
Sign Mounting Location
Wall
IMO Standards
IMO A.752(18)
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Fire Door, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.