Safety Sign, Polyethylene, 10 in W, 14 in H, IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS

  • Mfr # 485F28

  • Zoro # G6316873


product price:  $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Sign Material
Polyethylene
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS
Width
10 in
Thickness
0.055 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485F28
Zoro #
G6316873
UPC #
00194484272036
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
14 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, Red
Application
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Sign Header
No Header
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Sign Legend
In Case Of Fire Do Not Use Elevators Use Stairways
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Anti-Slip Surface
No
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend In Case Of Fire Do Not Use Elevators Use Stairways, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products