Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, Polyethylene, 10 in W, 7 in H, NO ENTRY, Red, White

  • Mfr # 480H07

  • Zoro # G5834153


product price: $16.99
/ea

Key Features

Header
No Header
Legend
NO ENTRY
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480H07
Zoro #
G5834153
UPC #
00194484241407
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
NO ENTRY
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Mirror Print
No
Anti-Slip Surface
No
Legend Pictogram Description
No Entry
Minimum Application Temperature
-50 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
Red, White
Graffiti Resistant
No
Legend Pictogram ID
PADM-68
Mounting Pattern
4 Corner
Glow In The Dark
Yes
Minimum Service Temperature
-50 Degrees F
Average Outdoor Durability
3 yr
Outdoor Life Expectancy
3 yr
Material Properties
Rigid
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Header
No Header
Sign Legend
No Entry
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Includes Mounting Hardware
No
Maximum Service Temperature
190 Degrees F
Sign Format
Other Format
Metal Detectable
No
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Entry, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products