Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, Polyethylene, 10 in W, 7 in H, SALIDA, White

  • Mfr # 480L93

  • Zoro # G5772510


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
No Header
Legend
SALIDA
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480L93
Zoro #
G5772510
UPC #
00194484244477
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
SALIDA
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Red
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Sign Header
No Header
Material Properties
Rigid
Sign Legend
Salida
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Sign Mounting Location
Wall
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Chemical Resistant
Yes
Number of Printed Sides
1
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Legend Salida, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products