Safety Sign, Polyethylene, 14 in W, 10 in H, EVACUATE THIS AREA IMMEDIATELY IF FIRE ALARM SOUNDS
Mfr # 485J07
Zoro # G6319673
product price:Â $13.39
/ea
Sold in multiples of 2 for $26.78
Key Features
Sign Material
Polyethylene
Legend
EVACUATE THIS AREA IMMEDIATELY IF FIRE ALARM SOUNDS
Width
14 in
Thickness
0.055 in
Height
10 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
485J07
Zoro #
G6319673
UPC #
00194484274689
Country of Origin
United States
Dimensions
Width
14 in
Thickness
0.055 in
Height
10 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Evacuate This Area Immediately If Fire Alarm Sounds, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.