Safety Sign, Polyethylene, 14 in W, 10 in H, NO ENTRY, Red, White

  • Mfr # 480H08

  • Zoro # G5890978


product price: $27.89
/ea

Key Features

Header
No Header
Legend
NO ENTRY
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480H08
Zoro #
G5890978
UPC #
00194484241414
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
NO ENTRY
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
Yes
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 yr
Anti-Slip Surface
No
Write on Surface
No
ANSI Standards
ANSI Z535
Mirror Print
No
Graffiti Resistant
No
Mounting Pattern
4 Corner
Sign Header
No Header
Minimum Application Temperature
-50 Degrees F
Material Properties
Rigid
Maximum Service Temperature
190 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Protective Coating
No Protective Coating
Chemical Resistant
No
State Specific Sign
No
ANSI 969 Compliant
No
Metal Detectable
No
Number of Printed Sides
1
Sign Legend
No Entry
Minimum Service Temperature
-50 Degrees F
Sign Mounting Location
Wall
Sign Format
Other Format
Legend Pictogram ID
PADM-68
Outdoor Life Expectancy
3 yr
Sign Legend Background Color
Red, White
Legend Pictogram Description
No Entry
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Entry, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.