Safety Sign, Polyethylene, 14 in W, 20 in H, DO NOT ENTER/NO ENTRE, White

  • Mfr # 480N22

  • Zoro # G5772860


product price:  $16.89
/ea

Key Features

Header
Danger
Legend
DO NOT ENTER/NO ENTRE
Height
20 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480N22
Zoro #
G5772860
UPC #
00194484245559
Country of Origin
United States

Dimensions

Width
14 in
Height
20 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
DO NOT ENTER/NO ENTRE
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Metal Detectable
No
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Chemical Resistant
Yes
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Legend
Do Not Enter/No Entre
Sign Mounting Location
Wall
Write on Surface
No
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Sign Header Background Color
Black, Red, White
Mounting Pattern
4 Corner
Sign Legend Style
Text
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Danger/Peligro
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Legend Background Color
White
Sign Header Text Color
White
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Enter/No Entre, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.