Safety Sign, Polyethylene, 7 in W, 10 in H, IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS

  • Mfr # 485F25

  • Zoro # G6246508


product price:  $16.99
/ea

Key Features

Sign Material
Polyethylene
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS
Width
7 in
Thickness
0.07 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485F25
Zoro #
G6246508
UPC #
00194484272005
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.07 in
Height
10 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, ASTM 2072, DIN 67510, IMO A.752(18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4), PSPA Class A
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Legend Color
Black
Sign Legend Text Color
Black, Red
Write on Surface
No
Metal Detectable
No
Application
Indoor/Outdoor
Glow In The Dark
Yes
Sign Header
No Header
Chemical Resistant
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
IMO Standards
IMO A.752(18)
Average Outdoor Durability
3 yr
Mirror Print
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend
In Case Of Fire Do Not Use Elevators Use Stairways
Outdoor Life Expectancy
3 yr
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Material Properties
Rigid
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Maximum Service Temperature
190 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
No
Corrosion Resistant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-50 Degrees F
Minimum Service Temperature
-50 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend In Case Of Fire Do Not Use Elevators Use Stairways, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.