Safety Sign Radiofrequency/ Microwave, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, 451X03

  • Mfr # 451X03

  • Zoro # G5819270


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Microwave In Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451X03
Zoro #
G5819270
UPC #
00194484153977
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Microwave In Use
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Subject Matter
Microwave Hazard
OSHA Compliant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Color
Black
Background Color
Yellow
Material
Aluminum
Mounting Style
With Mounting Holes
Language
English
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend
Microwave In Use
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Header Style
Text
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Material Properties
Rigid
Sign Header
Caution
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Write on Surface
No
Sign Header Background Color
Black
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave In Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.