Safety Sign Radiofrequency/ Microwave, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, 451X09

  • Mfr # 451X09

  • Zoro # G5238541


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Microwave In Operation
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451X09
Zoro #
G5238541
UPC #
00194484001711
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Microwave In Operation
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Microwave Hazard
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Background Color
Yellow
Mounting Style
With Mounting Holes
Legend Color
Black
Header Background Color
Black
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Header Legend Color
Yellow
Legend Style
Text
OSHA Compliant
Yes
Material
Aluminum
Language
English
Sign Legend Text Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Header
Caution
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Maximum Service Temperature
250 Degrees F
Sign Legend
Microwave In Operation
Chemical Resistant
Yes
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Mirror Print
No
Metal Detectable
No
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
State Specific Sign
No
Write on Surface
No
Sign Legend Style
Text
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave In Operation, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.