Safety Sign Radiofrequency/ Microwave, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, 451X05

  • Mfr # 451X05

  • Zoro # G5800127


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Microwave In Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451X05
Zoro #
G5800127
UPC #
00194484153984
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Microwave In Use
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Material
Plastic
OSHA Compliant
Yes
Sign Legend Color
Black
Language
English
Background Color
Yellow
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Color
Black
Header Background Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-90 Degrees to 168 Degrees F
Mounting Style
With Mounting Holes
Subject Matter
Microwave Hazard
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Sign Header
Caution
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Mirror Print
No
Sign Legend
Microwave In Use
Chemical Resistant
Yes
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Sign Header Background Color
Black
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave In Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.