Safety Sign Radiofrequency/ Microwave, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, 451X49

  • Mfr # 451X49

  • Zoro # G5875499


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Microwave Oven In Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451X49
Zoro #
G5875499
UPC #
00194484154202
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Microwave Oven In Use
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Mounting Style
With Mounting Holes
Sign Legend Color
Black
Material
Plastic
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Subject Matter
Microwave Hazard
Legend Style
Text
Header Background Color
Black, Red
Background Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Style
Text
Minimum Application Temperature
-90 Degrees F
Sign Header Text Color
White
ANSI 969 Compliant
No
Metal Detectable
No
Sign Header Style
Text
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Header Background Color
Black, Red, White
Sign Legend
Microwave Oven In Use
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave Oven In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.