Safety Sign Radiofrequency/ Microwave, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, 451X14

  • Mfr # 451X14

  • Zoro # G5860333


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Microwave In Operation
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451X14
Zoro #
G5860333
UPC #
00194484154035
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Microwave In Operation
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Microwave Hazard
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Black
Material
Vinyl
Background Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Header Background Color
Black
Language
English
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Yellow
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Caution
Sign Legend Style
Text
Write on Surface
No
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Sign Header Style
Text
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Material Properties
Flexible
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Sign Legend
Microwave In Operation
Sign Header Background Color
Black
ANSI 969 Compliant
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Chemical Resistant
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Yellow
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave In Operation, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.