Safety Sign Radiofrequency/ Microwave, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, 451Y01

  • Mfr # 451Y01

  • Zoro # G5789922


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Warning
Legend
Excessive Radio Frequency Fields Authorized Personnel Only
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Y01
Zoro #
G5789922
UPC #
00194484154547
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Radiofrequency/Microwave
Header
Warning
Legend
Excessive Radio Frequency Fields Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
Legend Style
Symbol and Text
Sign Legend Color
Black, Orange
Double-Sided
No
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Material
Aluminum
Language
English
Legend Color
Black, Orange
Background Color
White
Symbol
Radio Frequency Hazard, General Warning Hazard
Sign Legend Text Color
Black, Orange
Glow In The Dark
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Legend
Excessive Radio Frequency Fields Authorized Personnel Only
Anti-Slip Surface
No
State Specific Sign
No
Includes Mounting Hardware
No
Sign Header Background Color
Orange
Number of Printed Sides
1
Mounting Pattern
4 Corner
Write on Surface
No
Legend Pictogram ID
PRAD-27
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
5 yr
Mirror Print
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Header
Warning
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Header Pictogram ID
PPIC-55
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Sign Mounting Location
Wall
Metal Detectable
No
Average Outdoor Durability
5 yr
Sign Format
ANSI/OSHA Format
Legend Pictogram Description
Radio Frequencies
Sign Legend Style
Symbol and Text
Sign Header Text Color
Black
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Excessive Radio Frequency Fields Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.