Safety Sign Radiofrequency/ Microwave, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, 451Y04

  • Mfr # 451Y04

  • Zoro # G5384211


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Header
Warning
Legend
Excessive Radio Frequency Fields Authorized Personnel Only
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y04
Zoro #
G5384211
UPC #
00194484050733
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Radiofrequency/Microwave
Header
Warning
Legend
Excessive Radio Frequency Fields Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Header Background Color
Orange
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Subject Matter
Radio Frequency Hazard
Background Color
White
Header Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Mounting Style
With Mounting Holes
Legend Color
Black, Orange
Sign Legend Color
Black, Orange
Language
English
Material
Plastic
Legend Style
Symbol and Text
Symbol
Radio Frequency Hazard, General Warning Hazard
Sign Legend Text Color
Black, Orange
Glow In The Dark
No
Legend Pictogram ID
PRAD-27
Maximum Service Temperature
168 Degrees F
Legend Pictogram Description
Radio Frequencies
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Mirror Print
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
State Specific Sign
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Header Pictogram ID
PPIC-55
Sign Header Text Color
Black
ANSI 969 Compliant
No
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Sign Header
Warning
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Header Background Color
Orange
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend
Excessive Radio Frequency Fields Authorized Personnel Only
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Symbol and Text
Chemical Resistant
Yes
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Excessive Radio Frequency Fields Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.