Safety Sign Radiofrequency/ Microwave, 10 in H, 7 in W, Vinyl, Horizontal Rectangle, 451X74

  • Mfr # 451X74

  • Zoro # G5855993


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Notice
Legend
Radio Frequency Fields No Trespassing
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451X74
Zoro #
G5855993
UPC #
00194484154363
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign Radiofrequency/Microwave
Header
Notice
Legend
Radio Frequency Fields No Trespassing
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Header Background Color
Blue
Legend Color
Black
Material
Vinyl
Background Color
White
Symbol
Radio Frequency
Language
English
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
No
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Write on Surface
No
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
State Specific Sign
No
Metal Detectable
No
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Chemical Resistant
No
Glow In The Dark
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Mirror Print
No
Average Outdoor Durability
2 yr
Sign Legend
Radio Frequency Fields No Trespassing
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Radio Frequency Fields No Trespassing, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.