Safety Sign Radiofrequency/ Microwave, 10 in H, 7 in W, Vinyl, Horizontal Rectangle, 451Y06

  • Mfr # 451Y06

  • Zoro # G5870553


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Warning
Legend
Excessive Radio Frequency Fields Authorized Personnel Only
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y06
Zoro #
G5870553
UPC #
00194484154585
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign Radiofrequency/Microwave
Header
Warning
Legend
Excessive Radio Frequency Fields Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Orange
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black, Orange
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Language
English
Background Color
White
Legend Color
Black, Orange
Symbol
Radio Frequency Hazard, General Warning Hazard
Material
Vinyl
Sign Legend Text Color
Black, Orange
Glow In The Dark
No
Header Pictogram ID
PPIC-55
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Number of Printed Sides
1
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Header
Warning
State Specific Sign
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header Background Color
Orange
Sign Mounting Location
Wall
Corrosion Resistant
No
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Legend Pictogram Description
Radio Frequencies
Average Outdoor Durability
2 yr
Sign Header Text Color
Black
Chemical Resistant
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Sign Format
ANSI/OSHA Format
Sign Legend
Excessive Radio Frequency Fields Authorized Personnel Only
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Symbol and Text
Legend Pictogram ID
PRAD-27
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Excessive Radio Frequency Fields Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.