Safety Sign Radiofrequency/ Microwave, 14 in H, 10 in W, Aluminum, Vertical Rectangle, 451X71

  • Mfr # 451X71

  • Zoro # G5798727


product price:  $22.99
/ea

Key Features

Header
Notice
Legend
Radio Frequency Fields No Trespassing
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451X71
Zoro #
G5798727
UPC #
00194484154332
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Radiofrequency/Microwave
Header
Notice
Legend
Radio Frequency Fields No Trespassing
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Radio Frequency Hazard
Material
Aluminum
Language
English
Header Legend Color
White
Header Background Color
Blue
Mounting Style
With Mounting Holes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Legend Color
Black
Background Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Symbol
Radio Frequency
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
State Specific Sign
No
Sign Legend
Radio Frequency Fields No Trespassing
Number of Printed Sides
1
Sign Header Text Color
White
Mirror Print
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Header Style
Text
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Notice
Sign Format
Traditional OSHA
Glow In The Dark
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Header Background Color
Blue
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Radio Frequency Fields No Trespassing, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.