Shop CONDOR

Safety Sign Radiofrequency/ Microwave, 14 in H, 10 in W, Aluminum, Vertical Rectangle, 451Y02

  • Mfr # 451Y02
  • Zoro # G5891221

product price: 
$
20.39
/ea

Key Features

Header
Warning
Legend
Excessive Radio Frequency Fields Authorized Personnel Only
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
451Y02
Zoro #
G5891221
UPC #
00194484154554
Country of Origin
United States
Item
Safety Sign Radiofrequency/Microwave
Header
Warning
Legend
Excessive Radio Frequency Fields Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Legend Color
Black, Orange
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Subject Matter
Radio Frequency Hazard
Double-Sided
No
Sign Legend Color
Black, Orange
Legend Style
Symbol and Text
Background Color
White
Header Legend Color
Black
Header Background Color
Orange
Material
Aluminum
Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Symbol
Radio Frequency Hazard, General Warning Hazard
Sign Legend Text Color
Black, Orange
Glow In The Dark
No
Sign Header
Warning
Corrosion Resistant
Yes
Sign Header Background Color
Orange
Legend Pictogram ID
PRAD-27
Material Properties
Rigid
Sign Header Text Color
Black
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Legend
Excessive Radio Frequency Fields Authorized Personnel Only
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Legend Pictogram Description
Radio Frequencies
State Specific Sign
No
Anti-Slip Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Mounting Pattern
4 Corner
Write on Surface
No
Header Pictogram ID
PPIC-55
Mirror Print
No
Sign Legend Background Color
White
Product Type
Safety Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign Radiofrequency/Microwave, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Excessive Radio Frequency Fields Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.