Safety Sign Radiofrequency/ Microwave, 7 in H, 10 in W, Aluminum, Vertical Rectangle, 451X08

  • Mfr # 451X08

  • Zoro # G5809087


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Microwave In Operation
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451X08
Zoro #
G5809087
UPC #
00194484154011
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Microwave In Operation
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
Yellow
Background Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Language
English
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Mounting Style
With Mounting Holes
Material
Aluminum
Subject Matter
Microwave Hazard
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black
Metal Detectable
No
Sign Header Text Color
Yellow
Outdoor Life Expectancy
5 yr
Sign Header
Caution
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Yellow
Material Properties
Rigid
Mounting Pattern
4 Corner
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Legend
Microwave In Operation
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Sign Header Style
Text
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Write on Surface
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
State Specific Sign
No
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave In Operation, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.