Safety Sign Radiofrequency/ Microwave, 7 in H, 10 in W, Aluminum, Vertical Rectangle, 451X15

  • Mfr # 451X15

  • Zoro # G5292207


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Heart Pacemaker Implants This Room Contains An Operating Microwave Oven This Oven Can Cause Interference
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451X15
Zoro #
G5292207
UPC #
00194484001735
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Heart Pacemaker Implants This Room Contains An Operating Microwave Oven This Oven Can Cause Interference
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Language
English
Mounting Style
With Mounting Holes
Subject Matter
Microwave Hazard
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
Material
Aluminum
Header Legend Color
Yellow
Header Background Color
Black
Double-Sided
No
OSHA Compliant
Yes
Legend Color
Black
Background Color
Yellow
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Metal Detectable
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Yellow
Sign Header
Caution
ANSI 969 Compliant
No
Sign Legend
Heart Pacemaker Implants This Room Contains An Operating Microwave Oven This Oven Can Cause Interference
Sign Header Style
Text
Mirror Print
No
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Heart Pacemaker Implants This Room Contains An Operating Microwave Oven This Oven Can Cause Interference, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.