Safety Sign Radiofrequency/ Microwave, 7 in H, 10 in W, Aluminum, Vertical Rectangle, 451X33

  • Mfr # 451X33

  • Zoro # G5228358


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution/Precaucion
Legend
Microwave In Use/Microondas En Uso
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451X33
Zoro #
G5228358
UPC #
00194484001780
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution/Precaucion
Legend
Microwave In Use/Microondas En Uso
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Material
Aluminum
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Language
English, Spanish
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Mounting Style
With Mounting Holes
Sign Legend Color
Black
Subject Matter
Microwave Hazard
Header Background Color
Black
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Yellow
Background Color
Yellow
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
State Specific Sign
No
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Sign Legend
Microwave In Use/Microondas En Uso
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution/Precaucion
ANSI 969 Compliant
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black
Metal Detectable
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
5 yr
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Microwave In Use/Microondas En Uso, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.