Safety Sign Radiofrequency/ Microwave, 7 in H, 10 in W, Aluminum, Vertical Rectangle, 451X46

  • Mfr # 451X46

  • Zoro # G5794658


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Microwave Oven In Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451X46
Zoro #
G5794658
UPC #
00194484154196
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Microwave Oven In Use
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Subject Matter
Microwave Hazard
OSHA Compliant
Yes
Background Color
White
Legend Color
Black
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red
Legend Style
Text
Mounting Style
With Mounting Holes
Language
English
Material
Aluminum
Sign Legend Text Color
Black
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Number of Printed Sides
1
Mirror Print
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Legend Style
Text
State Specific Sign
No
Sign Header Style
Text
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Header
Danger
Write on Surface
No
Sign Legend
Microwave Oven In Use
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave Oven In Use, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.