Safety Sign Radiofrequency/ Microwave, 7 in H, 10 in W, Aluminum, Vertical Rectangle, 451X76

  • Mfr # 451X76

  • Zoro # G5867187


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Notice
Legend
Microwave Oven In Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451X76
Zoro #
G5867187
UPC #
00194484154387
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Notice
Legend
Microwave Oven In Use
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Background Color
White
Material
Aluminum
Language
English
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Mirror Print
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Header
Notice
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Sign Legend
Microwave Oven In Use
Graffiti Resistant
Yes
Chemical Resistant
Yes
Metal Detectable
No
Sign Header Background Color
Blue
Mounting Pattern
4 Corner
Write on Surface
No
Sign Header Style
Text
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave Oven In Use, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.