Safety Sign Radiofrequency/ Microwave, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451X35

  • Mfr # 451X35

  • Zoro # G5362852


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Caution/Precaucion
Legend
Microwave In Use/Microondas En Uso
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451X35
Zoro #
G5362852
UPC #
00194484050634
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution/Precaucion
Legend
Microwave In Use/Microondas En Uso
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Yellow
Language
English, Spanish
Legend Color
Black
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Background Color
Yellow
Material
Plastic
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Subject Matter
Microwave Hazard
Sign Legend Color
Black
Header Background Color
Black
Mounting Style
With Mounting Holes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black
Glow In The Dark
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Chemical Resistant
Yes
State Specific Sign
No
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z535
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Sign Header
Caution/Precaucion
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Microwave In Use/Microondas En Uso
Metal Detectable
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Header Text Color
Yellow
Sign Legend Style
Text
Sign Format
Traditional OSHA
Write on Surface
No
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Microwave In Use/Microondas En Uso, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.