Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Radiofrequency/Microwave, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # 451W96

  • Zoro # G5823647


product price: $22.89
/ea

Key Features

Header
Caution
Legend
Radio Frequency Hazard
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451W96
Zoro #
G5823647
UPC #
00194484153939
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Radiofrequency/Microwave
Header
Caution
Legend
Radio Frequency Hazard
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Material
Aluminum
Legend Style
Symbol and Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Color
Black
OSHA Compliant
Yes
Background Color
Yellow
Header Legend Color
Yellow
Language
English
Double-Sided
No
Subject Matter
Radio Frequency Hazard
Symbol
Radio Frequency Hazard
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Legend Pictogram ID
PRAD-26
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Legend Pictogram Description
Radio Frequencies
State Specific Sign
No
Write on Surface
No
Sign Legend Background Color
Yellow
Average Outdoor Durability
5 yr
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Black
Sign Header
Caution
Mirror Print
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Legend
Radio Frequency Hazard
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Radio Frequency Hazard, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.