Zoro Homepage

Safety Sign Radiofrequency/Microwave, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle

  • Mfr # 451X01

  • Zoro # G5807991


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Radio Frequency Hazard
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451X01
Zoro #
G5807991
UPC #
00194484153953
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign Radiofrequency/Microwave
Header
Caution
Legend
Radio Frequency Hazard
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
Header Legend Color
Yellow
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Background Color
Yellow
Symbol
Radio Frequency Hazard
Material
Vinyl
Language
English
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Mirror Print
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Sign Legend
Radio Frequency Hazard
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Sign Header
Caution
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Write on Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Legend Pictogram ID
PRAD-26
Maximum Service Temperature
176 Degrees F
Legend Pictogram Description
Radio Frequencies
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Header Style
Text
Sign Header Text Color
Yellow
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Radio Frequency Hazard, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.