Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Radiofrequency/Microwave, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle

  • Mfr # 451W89

  • Zoro # G5867099


product price: $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Header
Caution
Legend
High Level Radio Frequency Energy Area Authorized Personnel Only
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451W89
Zoro #
G5867099
UPC #
00194484153878
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Radiofrequency/Microwave
Header
Caution
Legend
High Level Radio Frequency Energy Area Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Symbol and Text
Sign Legend Color
Black, Yellow
Header Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Symbol
Radio Frequency Hazard
Material
Aluminum
Legend Color
Black, Yellow
Background Color
White
Language
English
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Header
No Header
Legend Pictogram Description
Radio Frequencies
Sign Legend
Caution High Level Radio Frequency Energy Area Authorized Personnel Only
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Format
Other Format
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PRAD-35
Sign Mounting Location
Wall
Number of Printed Sides
1
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Write on Surface
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Material Properties
Rigid
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution High Level Radio Frequency Energy Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.