Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Radiofrequency/Microwave, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle

  • Mfr # 451W91

  • Zoro # G5805797


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Header
Caution
Legend
High Level Radio Frequency Energy Area Authorized Personnel Only
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451W91
Zoro #
G5805797
UPC #
00194484153892
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Radiofrequency/Microwave
Header
Caution
Legend
High Level Radio Frequency Energy Area Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black, Yellow
Sign Legend Color
Black, Yellow
Legend Style
Symbol and Text
Material
Plastic
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Double-Sided
No
Background Color
White
Subject Matter
Radio Frequency Hazard
Language
English
Header Legend Color
Black
Header Background Color
White
Symbol
Radio Frequency Hazard
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Legend Pictogram ID
PRAD-35
Sign Legend
Caution High Level Radio Frequency Energy Area Authorized Personnel Only
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Write on Surface
No
ANSI 969 Compliant
No
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Header
No Header
Sign Legend Background Color
White
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Legend Pictogram Description
Radio Frequencies
Chemical Resistant
Yes
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Format
Other Format
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution High Level Radio Frequency Energy Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.