Zoro Homepage

Safety Sign Radiofrequency/Microwave, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle

  • Mfr # 451W93

  • Zoro # G5791760


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Caution
Legend
High Level Radio Frequency Energy Area Authorized Personnel Only
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451W93
Zoro #
G5791760
UPC #
00194484153908
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign Radiofrequency/Microwave
Header
Caution
Legend
High Level Radio Frequency Energy Area Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black, Yellow
Legend Style
Symbol and Text
OSHA Compliant
Yes
Material
Vinyl
Legend Color
Black, Yellow
Language
English
Symbol
Radio Frequency Hazard
Background Color
White
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Sign Format
Other Format
State Specific Sign
No
Sign Legend
Caution High Level Radio Frequency Energy Area Authorized Personnel Only
Mirror Print
No
Material Properties
Flexible
Write on Surface
No
Graffiti Resistant
No
Chemical Resistant
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
Radio Frequencies
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
Adhesive Style
Permanent
Legend Pictogram ID
PRAD-35
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution High Level Radio Frequency Energy Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.