Safety Sign Radiofrequency/Microwave, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451X50

  • Mfr # 451X50

  • Zoro # G5837181


product price:  $7.29
/ea

Key Features

Header
Danger
Legend
Microwave Oven In Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451X50
Zoro #
G5837181
UPC #
00194484154219
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Microwave Oven In Use
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Legend Style
Text
Header Background Color
Black, Red
Header Legend Color
White
Sign Legend Color
Black
Legend Color
Black
Background Color
White
Language
English
Material
Vinyl
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Danger
Number of Printed Sides
1
Includes Mounting Hardware
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Chemical Resistant
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Sign Legend Style
Text
Sign Legend
Microwave Oven In Use
Sign Header Text Color
White
Write on Surface
No
Material Properties
Flexible
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave Oven In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.