Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign Radiofrequency/Microwave, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # 451W95

  • Zoro # G5870337


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Radio Frequency Hazard
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451W95
Zoro #
G5870337
UPC #
00194484153922
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Radiofrequency/Microwave
Header
Caution
Legend
Radio Frequency Hazard
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black
Language
English
Symbol
Radio Frequency Hazard
Background Color
Yellow
Legend Color
Black
Material
Aluminum
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Radio Frequencies
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Format
Traditional OSHA
Number of Printed Sides
1
Corrosion Resistant
Yes
State Specific Sign
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Material Properties
Rigid
Mirror Print
No
Sign Legend
Radio Frequency Hazard
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Legend Pictogram ID
PRAD-26
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Sign Header
Caution
Average Outdoor Durability
5 yr
Sign Header Text Color
Yellow
Sign Header Style
Text
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Radio Frequency Hazard, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.