Safety Sign Radiofrequency/Microwave, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle

  • Mfr # 451W97
  • Zoro # G5365138
product price: 
$
9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Caution
Legend
Radio Frequency Hazard
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
451W97
Zoro #
G5365138
UPC #
00194484050573
Country of Origin
United States
Item
Safety Sign Radiofrequency/Microwave
Header
Caution
Legend
Radio Frequency Hazard
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-90 Degrees to 168 Degrees F
Background Color
Yellow
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Material
Plastic
Language
English
Double-Sided
No
Header Legend Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
Subject Matter
Radio Frequency Hazard
Legend Style
Symbol and Text
Symbol
Radio Frequency Hazard
Sign Legend Text Color
Black
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Material Properties
Rigid
Anti-Slip Surface
No
Sign Header Style
Text
Legend Pictogram ID
PRAD-26
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution
Sign Legend
Radio Frequency Hazard
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Write on Surface
No
Sign Header Text Color
Yellow
State Specific Sign
No
Sign Legend Background Color
Yellow
Chemical Resistant
Yes
Includes Mounting Hardware
No
Mirror Print
No
Legend Pictogram Description
Radio Frequencies
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header Background Color
Black
Product Type
Safety Sign
Shell Material
Plastic
Traction Material
Plastic

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign Radiofrequency/Microwave, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Radio Frequency Hazard, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.