Zoro Homepage

Safety Sign Radiofrequency/Microwave, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle

  • Mfr # 451X31

  • Zoro # G5231718


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution/Precaucion
Legend
Microwave Oven Could Be Harmful To Persons Wearing Pacemakers/Los Hornos De Microondas Pueden Ser Daninos Para Las Personas Que Usan Marcapasos
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451X31
Zoro #
G5231718
UPC #
00194484001773
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign Radiofrequency/Microwave
Header
Caution/Precaucion
Legend
Microwave Oven Could Be Harmful To Persons Wearing Pacemakers/Los Hornos De Microondas Pueden Ser Daninos Para Las Personas Que Usan Marcapasos
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Sign Legend Color
Black
Legend Color
Black
ANSI Compliant
Yes
Background Color
Yellow
Language
English, Spanish
Legend Style
Text
Subject Matter
Microwave Hazard
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
Yellow
Material
Vinyl
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Black
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Style
Text
Corrosion Resistant
No
Sign Header Text Color
Yellow
Metal Detectable
No
Average Outdoor Durability
2 yr
Material Properties
Flexible
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Sign Legend
Microwave Oven Could Be Harmful To Persons Wearing Pacemakers/Los Hornos De Microondas Pueden Ser Daninos Para Las Personas Que Usan Marcapasos
Sign Header
Caution/Precaucion
Graffiti Resistant
No
State Specific Sign
No
Includes Mounting Hardware
No
Mirror Print
No
Sign Header Style
Text
Write on Surface
No
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign Radiofrequency/Microwave, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Microwave Oven Could Be Harmful To Persons Wearing Pacemakers/Los Hornos De Microondas Pueden Ser Daninos Para Las Personas Que Usan Marcapasos, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.