Safety Sign, Vinyl, 10 in W, 14 in H, IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS, White

  • Mfr # 485F31

  • Zoro # G6314977


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Sign Material
Vinyl
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS
Width
10 in
Thickness
0.004 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485F31
Zoro #
G6314977
UPC #
00194484272067
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
14 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black, Red
Application
Indoor Only
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
Sign Header
No Header
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Corrosion Resistant
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Graffiti Resistant
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Legend
In Case Of Fire Do Not Use Elevators Use Stairways
Chemical Resistant
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend In Case Of Fire Do Not Use Elevators Use Stairways, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.